Appleton Electric
Mounting Body, 1Gang, 1In, Dead-End, Alum
- Zoro #: G5870785
- Mfr #: EDS371-SA
Hover or click to zoom Tap to zoom
Key Features
- Box Type: Gang
- Height: 6.06"
- Width: 3.72"
- Hub Style: Dead-end
- Material: Aluminum
- Depth: 3.06"
- Hub Size: 1"
- Number of Gangs: 1
$64.05
Subtotal: $64.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Feed-Thru, Alum EFDC150A-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Dead-End, Iron EFD175-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Dead-End, Alum EFD175A-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Feed-Thru, Alum EFDC175A-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Feed-Thru, Alum EDSC271-SA
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Dead-End, Iron EDS271
- APPLETON ELECTRIC Mounting Body, 1Gang, 1In, Dead-End, M Iron EFD110-NL-Q
- APPLETON ELECTRIC Mounting Body, Tandem, 1/2In, FeedThru, Iron EDSC177
- APPLETON ELECTRIC Mounting Body, 3Device, 1/2In, FeedThr, Alum EDSC147-SA
- SHARKBITE DSCONNECT CLIP PLSTC 3PK UIP716A
- ECM INDUSTRIES 1G 22CUIN New Work Box BOX-NS22
- Appleton Electric Electrical Boxes