Appleton Electric
Mounting Body, 1Gang, 1In, Dead-End, CF Alum
- Zoro #: G3043069
- Mfr #: EFD110A-NL-Q
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Electrical Mounting Body for EDS Series
- Box Type: Gang
- Height: 6.06"
- Width: 3.72"
- Hub Style: Dead-end
- Material: Copperfree Aluminum
- Depth: 5.31"
- Hub Size: 1"
$87.26
Subtotal: $87.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Appleton Electric #EFD110A-NL-Q Specifications
- Zoro #: G3043069
- Mfr #: EFD110A-NL-Q
- Item: Electrical Mounting Body for EDS Series
- Box Type: Gang
- Height: 6.06"
- Width: 3.72"
- Hub Style: Dead-end
- Material: Copperfree Aluminum
- Depth: 5.31"
- Hub Size: 1"
- Number of Gangs: 1
- Includes: Internal Ground Screw
- Standards: UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Number of Gang: 1-Gang
- Product Type: Mounting Body for EDS Series
- Country of Origin (subject to change): Mexico
Description
Mounting Body for EDS Series, 1-Gang, Hub Size 1, Number of Gangs 1, Hub Style Dead-End, Material of Construction Copperfree Aluminum, Height 6.06 In., Width 3.72 In., Depth 5.31 In., Standards UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
Reviews of Appleton Electric #EFD110A-NL-Q
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Dead-End, Alum EDS171-SA
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Feed-Thru, Alum EFDC150A-NL-Q
- APPLETON ELECTRIC Mounting Body, 2Gang, 3/4In, Dead-End, Alum EFD275A-NL-Q
- APPLETON ELECTRIC Mounting Body, 2Gang, 3/4In, Feed-Thru, Iron EDSC272
- APPLETON ELECTRIC Mounting Body, 3Device, 1/2In, DeadEnd, Iron EDS147
- APPLETON ELECTRIC Mounting Body, Tandem, 3/4In, FeedThru, Iron EDSC277
- APPLETON ELECTRIC Mounting Body, 3Device, 3/4In, DeadEnd, Alum EDS247-SA
- APPLETON ELECTRIC Mounting Body, Tandem, 3/4In, FeedThru, Alum EDSC277-SA
- APPLETON ELECTRIC Mounting Body, 2Gang, 1In, Feed-Thru, M Iron EDSC372
- PANDUIT Electrical Surface Mount Box, 4-Port Minicom W/ Quick Release Cover CBXQ4AW-A
- HOFFMAN ENCLOSURES Electrical Junction Box, Type 12 Dome Cover/Scr, 10.25X4X3.75, A1045DSC
- Appleton Electric Electrical Boxes