Appleton Electric

Mounting Body, 1Gang, 1In, Dead-End, M Iron

Appleton Electric Mounting Body, 1Gang, 1In, Dead-End, M Iron EDS371
Hover or click to zoom Tap to zoom
  • Item: Electrical Mounting Body for Contender Series
  • Box Type: Gang
  • Height: 6.06"
  • Width: 3.72"
  • Hub Style: Dead-end
  • Material: Malleable Iron
  • Depth: 3.06"
  • Hub Size: 1"
See full product details
$60.35

Subtotal: $60.35

Appleton Electric #EDS371 Specifications

  • Item: Electrical Mounting Body for Contender Series
  • Box Type: Gang
  • Height: 6.06"
  • Width: 3.72"
  • Hub Style: Dead-end
  • Material: Malleable Iron
  • Depth: 3.06"
  • Hub Size: 1"
  • Number of Gangs: 1
  • Includes: Internal Ground Screw
  • Standards: UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Number of Gang: 1-Gang
  • Product Type: Mounting Body for Contender Series
  • Country of Origin (subject to change): Mexico

Description

Mounting Body for Contender Series, 1-Gang, Hub Size 1, Number of Gangs 1, Hub Style Dead-End, Material of Construction Malleable Iron, Height 6.06 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw

Reviews of Appleton Electric #EDS371

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.