Appleton Electric

Mounting Body, 1Gang, 3/4In, Feed-Thru, Iron

Appleton Electric Mounting Body, 1Gang, 3/4In, Feed-Thru, Iron EFDC175-NL-Q
Hover or click to zoom Tap to zoom
Key Features
  • Item: Electrical Mounting Body for EDS Series
  • Box Type: Gang
  • Height: 6.06"
  • Width: 3.72"
  • Hub Style: Feed-Thru
  • Material: Malleable Iron
  • Depth: 5.31"
  • Hub Size: 3/4"
See full product details
$103.60

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Appleton Electric #EFDC175-NL-Q Specifications

  • Item: Electrical Mounting Body for EDS Series
  • Box Type: Gang
  • Height: 6.06"
  • Width: 3.72"
  • Hub Style: Feed-Thru
  • Material: Malleable Iron
  • Depth: 5.31"
  • Hub Size: 3/4"
  • Number of Gangs: 1
  • Includes: Internal Ground Screw
  • Standards: UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Number of Gang: 1-Gang
  • Product Type: Mounting Body for EDS Series
  • Country of Origin (subject to change): Mexico

Description

Mounting Body for EDS Series, 1-Gang, Hub Size 3/4, Number of Gangs 1, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 6.06 In., Width 3.72 In., Depth 5.31 In., Standards UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw

Reviews of Appleton Electric #EFDC175-NL-Q

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.