Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Mounting Body, 2Gang, 1/2In, Dead-End, Alum

  • Zoro #: G0086281
  • Mfr #: EFD250A-NL-Q

$117.56

Details
  • Material: Copperfree Aluminum
  • Number of Gangs: 2
  • Includes: Internal Ground Screw
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Appleton Electric #EFD250A-NL-Q Specifications

  • Zoro #: G0086281
  • Mfr #: EFD250A-NL-Q
Material: Copperfree Aluminum Number of Gangs: 2
Includes: Internal Ground Screw Width: 7.44"
Standards: UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III Box Type: 2-Gang
Depth: 5.31" Hub Style: Dead-end
Height: 6.06" Item: Mounting Body for EDS Series
Hub Size: 1/2" Country of Origin (subject to change): Mexico

Description

Mounting Body for EDS Series, 2-Gang, Hub Size 1/2, Number of Gangs 2, Hub Style Dead-End, Material of Construction Copperfree Aluminum, Height 6.06 In., Width 7.44 In., Depth 5.31 In., Standards UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw

Reviews of Appleton Electric #EFD250A-NL-Q