customer-service Help
Appleton Electric

Mounting Body, 2Gang, 1/2In, Feed-Thru, Iron

Appleton Electric Mounting Body, 2Gang, 1/2In, Feed-Thru, Iron EDSC172
Hover or click to zoom Tap to zoom
$146.58
  • Item: Electrical Mounting Body for Contender Series
  • Box Type: Gang
  • Height: 6.06"
See full product details
This item ships free.

Total: $146.58

Appleton Electric #EDSC172 Specifications

  • Item: Electrical Mounting Body for Contender Series
  • Box Type: Gang
  • Height: 6.06"
  • Width: 7.41"
  • Hub Style: Feed-Thru
  • Material: Malleable Iron
  • Depth: 3.06"
  • Hub Size: 1/2"
  • Number of Gangs: 2
  • Includes: Internal Ground Screw
  • Standards: UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Number of Gang: 2-Gang
  • Product Type: Mounting Body for Contender Series
  • Country of Origin (subject to change): Mexico

Description

Mounting Body for Contender Series, 2-Gang, Hub Size 1/2, Number of Gangs 2, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 6.06 In., Width 7.41 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw

Reviews of Appleton Electric #EDSC172