Appleton Electric
Mounting Body, 2Gang, 1In, Feed-Thru, Alum
Mfr # EDSC372-SA
Zoro # G5953692
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Gang
- Height 6.06"
- Width 7.41"
- Hub Style Feed-Thru
- Material Aluminum
Explore More Products
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Dead-End, Alum EFD175A-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Feed-Thru, Alum EDSC271-SA
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Feed-Thru, Iron EDSC171
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Dead-End, Iron EDS171
- APPLETON ELECTRIC Mounting Body, 1Gang, 1In, Feed-Thru, Alum EDSC371-SA
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Feed-Thru, Iron EDSC271
- APPLETON ELECTRIC Mounting Body, Tandem, 3/4In, Dead-End, Iron EDS277
- APPLETON ELECTRIC Mounting Body, Tandem, 1/2In, FeedThru, Iron EDSC177
- APPLETON ELECTRIC Mounting Body, 3Device, 3/4In, DeadEnd, Alum EDS247-SA
- CARLON Switchbox Pvc 1G Fs Expd 1/2 E982DFN-CTN
- RACO Electrical Box, Square, 4 X 1-1/2 in., Bracket Type: FM 196
- Appleton Electric Electrical Boxes