Appleton Electric

Mounting Body, 2Gang, 1In, Feed-Thru, M Iron

Appleton Electric Mounting Body, 2Gang, 1In, Feed-Thru, M Iron EFDC210-NL-Q
Hover or click to zoom Tap to zoom
  • Item: Electrical Mounting Body for EDS Series
  • Box Type: Gang
  • Height: 6.06"
  • Width: 7.44"
  • Hub Style: Feed-Thru
  • Material: Malleable Iron
  • Depth: 5.31"
  • Hub Size: 1"
See full product details
$134.80
This item ships free.

Subtotal: $134.80

Appleton Electric #EFDC210-NL-Q Specifications

  • Item: Electrical Mounting Body for EDS Series
  • Box Type: Gang
  • Height: 6.06"
  • Width: 7.44"
  • Hub Style: Feed-Thru
  • Material: Malleable Iron
  • Depth: 5.31"
  • Hub Size: 1"
  • Number of Gangs: 2
  • Includes: Internal Ground Screw
  • Standards: UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Number of Gang: 2-Gang
  • Product Type: Mounting Body for EDS Series
  • Country of Origin (subject to change): Mexico

Description

Mounting Body for EDS Series, 2-Gang, Hub Size 1, Number of Gangs 2, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 6.06 In., Width 7.44 In., Depth 5.31 In., Standards UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw

Reviews of Appleton Electric #EFDC210-NL-Q