Appleton Electric
Mounting Body, 3Device, 1In, DeadEnd, Iron
- Zoro #: G3041249
- Mfr #: EDS347
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Electrical Mounting Body for Contender Series
- Box Type: Gang
- Height: 8.34"
- Width: 3.72"
- Hub Style: Dead-end
- Material: Malleable Iron
- Depth: 3.06"
- Hub Size: 1"
$272.56
Subtotal: $272.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Appleton Electric #EDS347 Specifications
- Zoro #: G3041249
- Mfr #: EDS347
- Item: Electrical Mounting Body for Contender Series
- Box Type: Gang
- Height: 8.34"
- Width: 3.72"
- Hub Style: Dead-end
- Material: Malleable Iron
- Depth: 3.06"
- Hub Size: 1"
- Includes: Internal Ground Screw
- Standards: UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Number of Gang: 3-Gang
- Product Type: Mounting Body for Contender Series
- Country of Origin (subject to change): Mexico
Description
Mounting Body for Contender Series, 3-Device, Hub Size 1 In., Hub Style Dead-End, Material of Construction Malleable Iron, Height 8.34 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
Reviews of Appleton Electric #EDS347
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APPLETON ELECTRIC Mounting Body, Tandem, 1In, Dead-End, M Iron EDS377
- APPLETON ELECTRIC Mounting Body, 1Gang, 1In, Dead-End, M Iron EFD110-NL-Q
- APPLETON ELECTRIC Mounting Body, Tandem, 1/2In, FeedThru, Alum EDSC177-SA
- APPLETON ELECTRIC Mounting Body, 2Gang, 3/4In, Feed-Thru, Iron EDSC272
- APPLETON ELECTRIC Mounting Body, 1Gang, 1In, Feed-Thru, M Iron EFDC110-NL-Q
- APPLETON ELECTRIC Mounting Body, 3Device, 1/2In, DeadEnd, Iron EDS147
- APPLETON ELECTRIC Mounting Body, 3Device, 1/2In, FeedThr, Iron EDSC147
- APPLETON ELECTRIC Mounting Body, 3Device, 3/4In, DeadEnd, Alum EDS247-SA
- APPLETON ELECTRIC Mounting Body, 3Device, 1In, DeadEnd, Alum EDS347-SA
- HOFFMAN ENCLOSURES WIRE TROUGH, TYPE 3R, 6.00X6.00X24.00, A6624RT
- SIGMA OUTLET BOX 1G 1/2""4HL BZ 14251BR
- Appleton Electric Electrical Boxes