Appleton Electric

Mounting Body, 3Device, 3/4In, DeadEnd, Iron

Appleton Electric Mounting Body, 3Device, 3/4In, DeadEnd, Iron EDS247
Hover or click to zoom Tap to zoom
$226.95
  • Item: Electrical Mounting Body for Contender Series
  • Box Type: Gang
  • Height: 8.34"
  • Width: 3.72"
  • Hub Style: Dead-end
  • Material: Malleable Iron
  • Depth: 3.06"
  • Hub Size: 3/4"
See full product details
This item ships free.

Total: $226.95

Appleton Electric #EDS247 Specifications

  • Item: Electrical Mounting Body for Contender Series
  • Box Type: Gang
  • Height: 8.34"
  • Width: 3.72"
  • Hub Style: Dead-end
  • Material: Malleable Iron
  • Depth: 3.06"
  • Hub Size: 3/4"
  • Standards: UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Includes: Internal Ground Screw
  • Number of Gang: 3-Gang
  • Product Type: Mounting Body for Contender Series
  • Country of Origin (subject to change): Mexico

Description

Mounting Body for Contender Series, 3-Device, Hub Size 3/4 In., Hub Style Dead-End, Material of Construction Malleable Iron, Height 8.34 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw

Reviews of Appleton Electric #EDS247