Appleton Electric

Mounting Body, Blank Body, 4Gang, Iron

Appleton Electric Mounting Body, Blank Body, 4Gang, Iron EFD-4-NL
Hover or click to zoom Tap to zoom
Key Features
  • Item: Electrical Mounting Body for EDS Series
  • Box Type: Gang
  • Height: 6.06"
  • Width: 14.88"
  • Hub Style: Blank Bodies for Brazed Hubs
  • Material: Malleable Iron
  • Depth: 5.31"
  • Number of Gangs: 4
See full product details
$463.26

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Appleton Electric #EFD-4-NL Specifications

  • Item: Electrical Mounting Body for EDS Series
  • Box Type: Gang
  • Height: 6.06"
  • Width: 14.88"
  • Hub Style: Blank Bodies for Brazed Hubs
  • Material: Malleable Iron
  • Depth: 5.31"
  • Number of Gangs: 4
  • Standards: UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Includes: Internal Ground Screw
  • Number of Gang: 4-Gang
  • Product Type: Mounting Body for EDS Series
  • Country of Origin (subject to change): Mexico

Description

Mounting Body for EDS Series, Blank Bodies for Brazed Hubs, Number of Gangs 4, Material of Construction Malleable Iron, Height 6.06 In., Width 14.88 In., Depth 5.31 In., Standards UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw

Reviews of Appleton Electric #EFD-4-NL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.