Appleton Electric
Mounting Body, Tandem, 1/2In, Dead-End, Alum
- Zoro #: G8042815
- Mfr #: EDS177-SA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Electrical Mounting Body for Contender Series
- Box Type: Tandem
- Height: 11.31"
- Width: 3.72"
- Hub Style: Dead-end
- Material: Aluminum
- Depth: 3.06"
- Hub Size: 1/2"
$259.77
Subtotal: $259.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Appleton Electric #EDS177-SA Specifications
- Zoro #: G8042815
- Mfr #: EDS177-SA
- UPC #: 078138178175
- Item: Electrical Mounting Body for Contender Series
- Box Type: Tandem
- Height: 11.31"
- Width: 3.72"
- Hub Style: Dead-end
- Material: Aluminum
- Depth: 3.06"
- Hub Size: 1/2"
- Includes: Internal Ground Screw
- Standards: UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Product Type: Mounting Body for Contender Series
- Country of Origin (subject to change): Mexico
Description
Mounting Body for Contender Series, Tandem, Hub Size 1/2, Hub Style Dead-End, Material of Construction Aluminum, Height 11.31 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
Reviews of Appleton Electric #EDS177-SA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Dead-End, Alum EFD175A-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Feed-Thru, Alum EDSC171-SA
- APPLETON ELECTRIC Mounting Body, 1Gang, 1In, Dead-End, Alum EDS371-SA
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Dead-End, Iron EDS271
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Feed-Thru, Alum EDSC271-SA
- APPLETON ELECTRIC Mounting Body, Tandem, 3/4In, FeedThru, Iron EDSC277
- APPLETON ELECTRIC Mounting Body, 2Gang, 1/2In, Dead-End, Alum EFD250A-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 1In, FeedThru, CF Alum EFDC110A-NL-Q
- APPLETON ELECTRIC Mounting Body, 2Gang, 1/2In, Feed-Thru, Alum EDSC172-SA
- ABB INSTALLATION PRODUCTS Electrical Box Extension, 5" W, 2-Gang 5 Cu. In. 82C-2G-0
- WIREMOLD R5753 2 Gang Alarm Box R5753
- Appleton Electric Electrical Boxes