Appleton Electric
Mounting Body, Tandem, 1/2In, FeedThru, Iron
- Zoro #: G7862276
- Mfr #: EDSC177
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Electrical Mounting Body for Contender Series
- Box Type: Tandem
- Height: 11.31"
- Width: 3.72"
- Hub Style: Feed-Thru
- Material: Malleable Iron
- Depth: 3.06"
- Hub Size: 1/2"
$321.15
Ships from United States
Subtotal: $321.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Appleton Electric #EDSC177 Specifications
- Zoro #: G7862276
- Mfr #: EDSC177
- Item: Electrical Mounting Body for Contender Series
- Box Type: Tandem
- Height: 11.31"
- Width: 3.72"
- Hub Style: Feed-Thru
- Material: Malleable Iron
- Depth: 3.06"
- Hub Size: 1/2"
- Standards: UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Includes: Internal Ground Screw
- Product Type: Mounting Body for Contender Series
- Country of Origin (subject to change): Mexico
Description
Mounting Body for Contender Series, Tandem, Hub Size 1/2, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 11.31 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
Reviews of Appleton Electric #EDSC177
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APPLETON ELECTRIC Mounting Body, 3Device, 1/2In, DeadEnd, Iron EDS147
- APPLETON ELECTRIC Mounting Body, 2Gang, 1/2In, Feed-Thru, Iron EFDC250-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Feed-Thru, Alum EDSC271-SA
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Dead-End, Iron EDS271
- APPLETON ELECTRIC Mounting Body, Blank Body, 5Gang, Iron EFD-5-NL
- APPLETON ELECTRIC Mounting Body, 2Gang, 1/2In, Feed-Thru, Iron EDSC172
- APPLETON ELECTRIC Mounting Body, 3Device, 1/2In, DeadEnd, Alum EDS147SA
- APPLETON ELECTRIC Mounting Body, 3Device, 1In, DeadEnd, Alum EDS347-SA
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Dead-End, Alum EFD150A-NL-Q
- RACO Electrical Box, Switch, 3x2x2-1/2 in. 519
- RBL PRODUCTS $24X100 SELF-ADH LIGHT BOX PROTECT FILM RB435
- Appleton Electric Electrical Boxes