Appleton Electric

Mounting Body, Tandem, 3/4In, FeedThru, Iron

Appleton Electric Mounting Body, Tandem, 3/4In, FeedThru, Iron EDSC277
Hover or click to zoom Tap to zoom
  • Item: Electrical Mounting Body for Contender Series
  • Box Type: Tandem
  • Height: 11.31"
  • Width: 3.72"
  • Hub Style: Feed-Thru
  • Material: Malleable Iron
  • Depth: 3.06"
  • Hub Size: 3/4"
See full product details
$201.05
This item ships free.

Subtotal: $201.05

Appleton Electric #EDSC277 Specifications

  • Item: Electrical Mounting Body for Contender Series
  • Box Type: Tandem
  • Height: 11.31"
  • Width: 3.72"
  • Hub Style: Feed-Thru
  • Material: Malleable Iron
  • Depth: 3.06"
  • Hub Size: 3/4"
  • Includes: Internal Ground Screw
  • Standards: UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Product Type: Mounting Body for Contender Series
  • Country of Origin (subject to change): Mexico

Description

Mounting Body for Contender Series, Tandem, Hub Size 3/4, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 11.31 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw

Reviews of Appleton Electric #EDSC277