Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pulling Elbow, Haz Loc, 3-1/2 In Hub, Iron

  • Zoro #: G0123442
  • Mfr #: ELBD-350

$873.63

  • Ends - Hazardous Fittings: 3-1/2" FNPT x 3-1/2" FNPT
  • Connection: Female to Female
  • Item: Pulling Elbow, 90 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Appleton Electric #ELBD-350 Specifications

  • Zoro #: G0123442
  • Mfr #: ELBD-350
Ends - Hazardous Fittings: 3-1/2" FNPT x 3-1/2" FNPT Connection: Female to Female
Item: Pulling Elbow, 90 Degrees Conduit Size: 3-1/2"
Item - Conduit Fitting: Pulling Elbow, 90 Degrees Standards: UL 886, CSA C22.2 No. 30
Hazardous Location Rating: Class I, Division 1 and 2, Group D; Class II, Division 1 and 2, Groups E, F, G; Class III Color: Gray
Overall Length - Fitting: 3-1/2" Conduit Fitting Material: Malleable Iron
Length: 3-1/2" Fitting Sub-Category: Elbows
Application: Female Connection Material: Iron
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pulling Elbow, 90 Degrees , Ends - Hazardous Fittings 3-1/2 In. FNPT x 3-1/2 In. FNPT, Overall Length - Fitting 3-1/2 In., Conduit Fitting Material Malleable Iron, Hazardous Location Rating Class I, Division 1 and 2, Group D; Class II, Division 1 and 2, Groups E, F, G; Class III, Standards UL 886, CSA C22.2 No. 30, Application Female Connection

Reviews of Appleton Electric #ELBD-350