KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflector, Standard Dome

APPLETON ELECTRIC| Zoro #: G0488993| Mfr #: CMR4ST

$151.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Match Code: 2
Type: Dome Reflector
Item: Hazardous Location Lighting Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488993 Mfr #: CMR4ST
Match Code: 2Type: Dome Reflector
Item: Hazardous Location Lighting AccessoriesDescription/Special Features: Fiberglass Reinforced Polyester Construction
For Use With: 400 W MH FixtureWidth (In.): 6
Length (In.): 6Height (In.): 18.7
Country of Origin (subject to change): United States

Description

Standard Dome Reflector, Height 18.7 Inches, Width 6.04 Inches, 30 Degrees, For 400 Watts MH Fixtures

Reviews