Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tumbler Switch, EDS Series, 1 Gang, 3-Way

  • Zoro #: G0094313
  • Mfr #: EDS110F3W
$309.19
  • Height: 4 5/8 in
  • Width: 3 in
  • Number of Gangs: 1
See full product details
This item ships free.

Appleton Electric #EDS110F3W Specifications

  • Zoro #: G0094313
  • Mfr #: EDS110F3W
Height: 4 5/8 in Width: 3 in
Number of Gangs: 1 Depth: 4 11/16 in
Body Material: Malleable Iron HP: 1 hp @ 120V AC, 2 hp @ 240V AC
Item: Tumbler Switch Standards: UL 1203, UL 894
Switch Type: 3-Way Type of Operator: Rocker Arm
NEMA Rating: 7C, 7D, 9E, 9F, 9G Hub Size: 1 in
Safety Rating: Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III Series: EDS
Voltage: 120 to 277V AC Hub Style: Dead-end
Amps: 20 A Legend Markings: On/Off
Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position Mounting: Mounting Holes/Hubs
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Tumbler Switch, Rocker Arm, Series EDS, Number of Gangs 1, Switch Type 3-Way, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Dead-End, Hub Size 1 in, Mounting Mounting Holes/Hubs, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL 1203, UL 894

Reviews of Appleton Electric #EDS110F3W