20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Weatherproof Cover, Round Receptacles

APPLETON ELECTRIC | Zoro #: G4130104 | Mfr #: FSK-2R-M

$18.31 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Number of Gangs: 2
  • Includes: Screws and Gasket
  • Mounting Box: FS and FD Two Gang Cast Hub Device Box Covers for Ridge Top Boxes
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Appleton Electric #FSK-2R-M Specifications

Zoro #: G4130104 Manufacturer #: FSK-2R-M
Number of Gangs: 2 Includes: Screws and Gasket
Mounting Box: FS and FD Two Gang Cast Hub Device Box Covers for Ridge Top Boxes Width: 4-5/8"
Color: Gray Lid Style: No Lid
Height: 4-5/8" Standards: UL 514A
Item: Weatherproof Cover Mounting Orientation: Horizontal or Vertical
For Use With: Ridge Top Boxes Cover Material: Steel
Country of Origin (subject to change): United States

Description

When shopping for weatherproof box covers, check out our full line of electrical box enclosures and accessories to protect your outdoor outlets from weather damage. Here are some important details for Appleton Electric Weatherproof Cover. Color: Gray, Width: 4-5/8", For Use With: Ridge Top Boxes.

Reviews of Appleton Electric #FSK-2R-M