Gas CharRock Charbroiler, 2 Burner, L 36

APW WYOTT| Zoro #: G1770255| Mfr #: GCRB-36I

$1,832.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770255 Mfr #: GCRB-36I
Overall Height: 15 1/2"Material: Stainless Steel and Aluminized Steel
Overall Depth: 26 7/8"Includes: Grease Trough, Grease Collection Pan, Cast Iron Rock Grates, Adjustable Legs, Sides and Back Panel
Overall Length: 36"Item: Gas CharRock Charbroiler
BtuH: 120000Burners: 3
Cooking Surface Dimensions: 35 3/4" x 18"Country of Origin (subject to change): Mexico

Product Description

Gas CharRock Charbroiler, Overall Length 36 In., Overall Depth 26 7/8 In., Overall Height 15 1/2 In., Cooking Surface Dimensions 35 3/4 In. x 18 In., Material Stainless Steel and Aluminized Steel, BtuH 120000, Burners 3, Includes Grease Trough, Grease Collection Pan, Cast Iron Rock Grates, Adjustable Legs, Sides and Back Panel

Product Reviews

Save 15%. Sign up for Z-mail.