Apw Wyott
Thermostat 12 Cap
Mfr # 2T-60320
Zoro # G7332762
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CW-1B, CW-2A, CW-2A 120V, CW-2A 240V, CW-3A, M-83, W-12, W-6, W-9
- For Use With Mfr. Model Number CW-1B, CW-2A, CW-2A 120V, CW-2A 240V, CW-3A, M-83, W-12, W-6, W-9
- Fits Brand APW Wyott
Explore More Products
- APW WYOTT Element 240V, 1400W AS-54094
- APW WYOTT Quartz Heater, 1050W, 240V AS-82530100
- APW WYOTT Adjustable 1in. Leg 2A-8662100
- APW WYOTT Br Shaft Assembly SHC-85174
- APW WYOTT Element, Calrod 96100035
- APW WYOTT Element 120V, 1650W AS-54058
- APW WYOTT Top Front Panel 83028
- APW WYOTT Gear, Motor 21 Tooth, 1/2 Bore AS-85047
- APW WYOTT Control Label 2M-58173
- GLOBE Thermostat 240V U03051220008
- BEVERAGE-AIR Control, Temperature For - Part# 502-269A 502-269A
- Apw Wyott Food Service Appliance Parts