15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Bulb, Replacement

AQUA-PURE| Zoro #: G1061794| Mfr #: APUV2BULB

$158.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1061794 Mfr #: APUV2BULB
Item: UV Replacement BulbMaterial of Construction: Glass
Type: -Country of Origin (subject to change): Unknown

Product Description

Ultraviolet Replacement Bulb, Fits Unit Number G2936087

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.