PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cartridge, For AP200, PK2

AQUA-PURE| Zoro #: G1179911| Mfr #: AP217

$66.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 2 gpmItem: Replacement Filter CartridgeFor Use With: Mfr. No. AP200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179911 Mfr #: AP217
Flow Rate: 2 gpmItem: Replacement Filter Cartridge
For Use With: Mfr. No. AP200Microns: 5
Reduces: Chlorine, Taste, Odor, Dirt, and RustMax. Temp.: 100 Degrees F
Fits Brand: Aqua-PureApplication: Drinking Water
Max. Pressure: 125 psiCountry of Origin (subject to change): Mexico

Description

Replacement Filter Cartridge, Fits Brand Aqua-Pure, For Use With Mfr. No. AP200, Micron Rating 5, Filter Flow Rate 2.00 gpm, Application Drinking Water, Filter Reduces Chlorine Taste, Dirt, Odor, Rust, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Package Quantity 2

Reviews