Cartridge, For AP300 and AP305

AQUA-PURE |Zoro #: G2111751|Mfr #: AP317

$51.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2111751 Mfr #: AP317
Max. Temp.: 100 Degrees FMax. Pressure: 125 psi
Microns: 5Flow Rate: 0.5 gpm
Item: Replacement Filter CartridgeOutside Dia.: 3"
Height: 9"For Use With: Mfr. No. AP300 and AP305
Reduces: SedimentApplication: Undersink
Fits Brand: Aqua-PureCountry of Origin (subject to change): Mexico

Product Description

Replacement Filter Cartridge, Fits Brand Aqua-Pure, For Use With Mfr. No. AP300 and AP305, Microns 5, Flow Rate 0.5 gpm, Application Undersink, Reduces Sediment, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Height 9 In., Outside Dia. 3 In.

Product Reviews

Save 15% when you sign up for Z-mail.