SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cartridge, For AP430SS

AQUA-PURE| Zoro #: G0487383| Mfr #: AP431

$29.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psiMax. Temp.: 100 Degrees FHeight: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487383 Mfr #: AP431
Max. Pressure: 125 psiMax. Temp.: 100 Degrees F
Height: 8"For Use With: Mfr. No. AP430SS
Application: Water Heater Systems, Boilers, and Cooling TowersOutside Dia.: 2-3/4"
Reduces: ScaleItem: Replacement Filter Cartridge
Flow Rate: 10 gpmFits Brand: Aqua-Pure
Standards: USDA, FDA ApprovedCountry of Origin (subject to change): Unknown

Description

Replacement Filter Cartridge, Fits Brand Aqua-Pure, For Use With Mfr. No. AP430SS, Filter Flow Rate 10.00 gpm, Application Water Heater Systems, Boilers, and Cooling Towers, Filter Reduces Scale, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Height 8 In., Filter Diameter 2-3/4 In., Standards USDA, FDA Approved

Reviews