Cartridge, For AP500 and AP510

AQUA-PURE| Zoro #: G1176077| Mfr #: AP517

$59.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176077 Mfr #: AP517
Max. Pressure: 125 psiApplication: Ice Machines, Water, Coffee and Beverages
Reduces: Chlorine, Taste, Odor, Dirt, Rust and Scale ReductionItem: Replacement Filter Cartridge
Microns: 5Standards: NSF 42
Outside Dia.: 3-3/16"Max. Temp.: 100 Degrees F
Height: 9-5/8"For Use With: Mfr. No. AP500 and AP510
Flow Rate: 1.75 gpmService Life: 2000 gal.
Fits Brand: Aqua-PureCountry of Origin (subject to change): Mexico

Product Description

Replacement Filter Cartridge, Fits Brand Aqua-Pure, For Use With Mfr. No. AP500 and AP510, Microns 5, Flow Rate 2 gpm, Application Ice Machines, Water, Coffee and Beverages, Reduces Chlorine, Taste, Odor, Dirt, Rust and Scale Reduction, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Height 9-5/8 In., Outside Dia. 3-3/16 In., Service Life 2000 gal., Standards NSF 42
Save 15%. Sign up for Z-mail.