Cartridge, For APDWS700

AQUA-PURE |Zoro #: G1855506|Mfr #: AP-DW70

$63.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855506 Mfr #: AP-DW70
Max. Temp.: 100 Degrees FMax. Pressure: 125 psi
Application: Drinking WaterItem: Replacement Filter Cartridge
Reduces: Chlorine, Taste, Odor, Dirt And RustFits Brand: Aqua-Pure
Outside Dia.: 3-3/16"Microns: 1
Height: 12-7/8"Flow Rate: 0.5 gpm
Service Life: 450 gal.Country of Origin (subject to change): Unknown

Product Description

Replacement Filter Cartridge, Fits Brand Aqua-Pure, For Use With Mfr. No. APDWS700, Microns 1, Flow Rate 0.5 gpm, Application Drinking Water, Reduces Chlorine, Taste, Odor, Dirt And Rust, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Height 12-7/8 In., Outside Dia. 3-3/16 In., Service Life 450 gal.

Product Reviews

Save 15% when you sign up for Z-mail.