Cartridge, For APDWS750

AQUA-PURE| Zoro #: G1976396| Mfr #: AP-DW85

$46.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psi
Fits Brand: Aqua-Pure
Max. Temp.: 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976396 Mfr #: AP-DW85
Max. Pressure: 125 psiFits Brand: Aqua-Pure
Max. Temp.: 100 Degrees FOutside Dia.: 3-3/16"
Flow Rate: 0.6 gpmMicrons: 0.5
Service Life: 1500 gal.Item: Replacement Filter Cartridge
For Use With: Mfr. No. APDWS750Reduces: Chlorine, Taste, Odor, Dirt And Rust
Application: Drinking WaterHeight: 12-5/16"
Standards: NSF 42Country of Origin (subject to change): United States

Description

Replacement Filter Cartridge, Fits Brand Aqua-Pure, For Use With Mfr. No. APDWS750, Microns 0.5, Flow Rate 0.6 gpm, Application Drinking Water, Reduces Chlorine, Taste, Odor, Dirt And Rust, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Height 12.9375 In., Outside Dia. 3-3/16 In., Service Life 1500 gal., Standards NSF 42

Reviews