BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cartridge, For EVP H-100 Series

AQUA-PURE| Zoro #: G0642546| Mfr #: EP15

$59.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reduces: Chlorine Taste, Odor, SedimentService Life: 2000 gal.Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642546 Mfr #: EP15
Reduces: Chlorine Taste, Odor, SedimentService Life: 2000 gal.
Max. Pressure: 125 psiHeight: 14-1/2"
Max. Temp.: 100 Degrees FFor Use With: EVP H-100 Series
Fits Brand: EverpureOutside Dia.: 3-1/2"
Flow Rate: 0.5 GPMItem: Replacement Filter Cartridge
Application: RetrofitStandards: NSF
Microns: 0.5Country of Origin (subject to change): Mexico

Description

Replacement Filter Cartridge, Fits Brand Everpure, For Use With EVP H-100 Series, Micron Rating 0.5, Filter Flow Rate 0.50 gpm, Application Retrofit, Filter Reduces Chlorine Taste, Odor, Sediment, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Height 14-1/2 In., Filter Diameter 3-1/2 In., Service Life 2000 gal., Standards NSF

Reviews