DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cartridge, Replacement

AQUA-PURE| Zoro #: G1156416| Mfr #: AP-DW80/90

$101.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 0.50
Service Life: 625 gal.
For Use With: Mfr. No. APDWS1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156416 Mfr #: AP-DW80/90
Microns: 0.50Service Life: 625 gal.
For Use With: Mfr. No. APDWS1000Application: One Prefilter and One Postfilter Create Potable Water Filtration In Residential Or Commercial Setting
Outside Dia.: 3-5/8"Fits Brand: Aqua-Pure
Item: Replacement Filter CartridgeHeight: 11-1/2"
Reduces: Lead and Cyst/ChemicalCountry of Origin (subject to change): United States

Description

Replacement Filter Cartridge, Fits Brand Aqua-Pure, For Use With Mfr. No. APDWS1000, Micron Rating 0.5, Application One Prefilter and One Postfilter Create Potable Water Filtration In Residential Or Commercial Setting, Filter Reduces Cyst, Lead, Height 11-1/2 In., Filter Diameter 3-5/8 In., Service Life 625 gal.

Reviews