20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Filter Housing, High Flow, 1 In NPT

AQUA-PURE| Zoro #: G2250701| Mfr #: AP802

$111.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2250701 Mfr #: AP802
Housing Material: PolypropyleneIncludes: Sump Wrench
Standards: CFR-21 CompliantCartridges Required: 1
Max. Temp. (F): 100Head Material: Polypropylene
Item: Filter Housing w/ Pressure ReleaseLength (In.): 23-7/16
Height (In.): 23-7/16Dia. (In.): 4-3/4
Color: BlueMax. Pressure (PSI): 100
Type: High FlowPressure Drop (PSI): 1
Size: 1" NPTCountry of Origin (subject to change): Taiwan

Product Description

Filter Housing, High Flow, Dia. 4 3/4 In., Length 23 7/16 In., Max. Pressure 100 PSI, Pressure Drop 1 PSI, Max. Temp. 100 F, Housing Material Polypropylene, Head Material Polypropylene, Cartridges Required 1, For Use With Cartridges Sized 20 In H x 2-1/2 In D, Color Blue, Includes Sump Wrench, Standards CFR-21 Compliant

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.