Filter System, 1/4 In, 0.75 gpm

AQUA-PURE |Zoro #: G0920717|Mfr #: AP EASY CS-S COOLER

$71.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0920717 Mfr #: AP EASY CS-S COOLER
Max. Pressure: 125 psiConnection: 1/4" Push Connect
Application: Cold WaterReduces: Chlorine, Taste, Odor, Dirt, and Rust
Includes: Installation Kit & Mfr. No. C-CS-S CartridgeItem: Water Filter System
Microns: 5Housing Material: Polypropylene
Cartridges Required: Mfr. No. C-CS-SStandards: NSF 42
Service Life: 750 gal.Max. Temp.: 100 Degrees F
Min. Pressure: 25 psiSub-Category: Direct Connect Cartridge Filter Systems
Flow Rate: 0.75 gpmColor: White
Overall Height: 10-1/2"Filter Media: Carbon Block
Number of Cartridges Required: 1With Valve/Without Valve: With Valve
With Gauge/Without Gauge: Without GaugeCountry of Origin (subject to change): Unknown

Product Description

Water Filter System, Microns 5, Flow Rate 0.75 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Service Life 750 gal., Without Gauge, Application Cold Water, With Valve, Overall Height 10-1/2 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Cartridges Required Mfr. No. C-CS-S, Connection 1/4 In. Push Connect, Color White, Filter Media Carbon Block, Chlorine, Taste, Odor, Dirt, and Rust Reduces, Housing Material Polypropylene, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15% when you sign up for Z-mail.