SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter System, 3/4 In NPT, 10 gpm

AQUA-PURE| Zoro #: G0468316| Mfr #: AP430SS

$72.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 10-1/4"Application: Water HeaterOverall Depth: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468316 Mfr #: AP430SS
Overall Height: 10-1/4"Application: Water Heater
Overall Depth: 2-3/4"Sub-Category: Direct Connect Cartridge Filter Systems
Head Material: Stainless SteelCartridges Required: Mfr. No. AP431
Number of Cartridges Required: 1Filter Media: Polyphosphates
With Gauge/Without Gauge: Without GaugeIncludes: Mfr. No. AP430SS Cartridge
Max. Pressure: 125 psiStandards: USDA, FDA Approved
Min. Pressure: 25 psiReduces: Scale
Color: WhiteHousing Material: Polypropylene
Item: Anti-Scale Filter SystemMax. Temp.: 100 Degrees F
Flow Rate: 10 gpmConnection: 3/4" NPT
Country of Origin (subject to change): United States

Description

Anti-Scale Filter System, Flow Rate 10 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Without Gauge, Application Water Heater, Overall Height 10-1/4 In., Overall Depth 2-3/4 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Cartridges Required Mfr. No. AP431, Connection 3/4 In. NPT, Color White, Filter Media Polyphosphates, Scale Reduces, Head Material Stainless Steel, Housing Material Polypropylene, Standards USDA, FDA Approved, Includes Mfr. No. AP430SS Cartridge

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews