KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Melt Blown Cartridge, 20 gpm, 25 Mic

AQUA-PURE| Zoro #: G1530322| Mfr #: AP811

$28.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Max. Pressure: 125 psi
Max. Temp.: 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530322 Mfr #: AP811
Inside Dia.: 1"Max. Pressure: 125 psi
Max. Temp.: 100 Degrees FOutside Dia.: 4-5/8"
Flow Rate: 20 gpmMicrons: 25
Item: Melt Blown Filter CartridgeFor Use With: Aqua-Pure Model AP802 and Other Applicable Filter Housings
Reduces: Rust and SedimentApplication: Whole House, Prefiltration
Height: 9-3/4"Standards: FDA, CFR 21
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: Polypropylene
Country of Origin (subject to change): Mexico

Description

Melt Blown Filter Cartridge, 25 Microns, Filter Media Polypropylene, Height 9-3/4 In., Outside Dia. 4-5/8 In., Flow Rate 20 gpm, Max. Temp. 100 Degrees F, Max. Pressure 125 psi, Reduces Rust and Sediment, Application Whole House, Prefiltration, Inside Dia. 1 In., For Use With Aqua-Pure Model AP802 and Other Applicable Filter Housings, Standards FDA, CFR 21

Reviews