Melt Blown Cartridge, 24 gpm, 5 Mic

AQUA-PURE |Zoro #: G2408201|Mfr #: AP110-3

$30.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408201 Mfr #: AP110-3
Item: Melt Blown Filter CartridgeReduces: Sediment
Microns: 5Application: Whole House, Prefiltration
Height: 29-1/4"Flow Rate: 24 gpm
Max. Pressure: 125 psiInside Dia.: 1"
Filter Cartridges Sub-Category: Solid CartridgesFilter Media: Polypropylene
Outside Dia.: 2-1/2"Max. Temp.: 170 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Melt Blown Filter Cartridge, 5 Microns, Filter Media Polypropylene, Height 29-1/4 In., Outside Dia. 2-1/2 In., Flow Rate 24 gpm, Max. Temp. 170 Degrees F, Max. Pressure 125 psi, Reduces Sediment, Application Whole House, Prefiltration, Inside Dia. 1 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15% when you sign up for Z-mail.