HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Melt Blown Cartridge, 8 gpm, 50 Mic, PK2

AQUA-PURE| Zoro #: G1309201| Mfr #: AP124

$26.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Solid Cartridges
Max. Temp.: 100 Degrees F
Flow Rate: 8 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309201 Mfr #: AP124
Filter Cartridges Sub-Category: Solid CartridgesMax. Temp.: 100 Degrees F
Flow Rate: 8 gpmApplication: Whole House, Prefiltration
Filter Media: PolypropyleneReduces: Rust and Sediment
Standards: FDA, CFR 21Microns: 50
Inside Dia.: 1"Max. Pressure: 125 psi
Height: 9-3/4"Item: Melt Blown Filter Cartridge
Outside Dia.: 2-5/8"Country of Origin (subject to change): Mexico

Description

Melt Blown Filter Cartridge, 50 Microns, Filter Media Polypropylene, Height 9-3/4 In., Outside Dia. 2-5/8 In., Flow Rate 8 gpm, Max. Temp. 100 Degrees F, Max. Pressure 125 psi, Reduces Rust and Sediment, Application Whole House, Prefiltration, Inside Dia. 1 In., Standards FDA, CFR 21, Package Quantity 2

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews