Water Filter System, 1/4 In, 0.75 gpm

AQUA-PURE| Zoro #: G0922065| Mfr #: AP EASY CS-S

$97.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922065 Mfr #: AP EASY CS-S
Max. Pressure: 125 psiConnection: 1/4" Push Connect
Reduces: Chlorine, Taste, Odor, Dirt, and RustIncludes: Faucet, Installation Kit & Mfr. No. C-CS-S Cartridge
Item: Water Filter SystemMicrons: 5
Housing Material: PolypropyleneCartridges Required: Mfr. No. C-CS-S
Standards: NSF 42Flow Rate: 0.75 gpm
Color: WhiteOverall Height: 10-1/2"
Number of Cartridges Required: 1Filter Media: Carbon Block
With Valve/Without Valve: With ValveWith Gauge/Without Gauge: Without Gauge
Service Life: 750 gal.Min. Pressure: 25 psi
Max. Temp.: 100 Degrees FSub-Category: Direct Connect Cartridge Filter Systems
Head Material: PolypropyleneCountry of Origin (subject to change): Unknown

Product Description

Water Filter System, Microns 5, Flow Rate 0.75 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Service Life 750 gal., Without Gauge, With Valve, Overall Height 10-1/2 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Cartridges Required Mfr. No. C-CS-S, Connection 1/4 In. Push Connect, Color White, Filter Media Carbon Block, Chlorine, Taste, Odor, Dirt, and Rust Reduces, Head Material Polypropylene, Housing Material Polypropylene, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.