Water Filter System, 3/4 In NPT, 8 gpm

AQUA-PURE| Zoro #: G1213712| Mfr #: AP101T

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213712 Mfr #: AP101T
Overall Width: 4-9/16"Connection: 3/4" NPT
Max. Temp.: 100 Degrees FApplication: Point Of Entry
Min. Pressure: 25 psiItem: Water Filter System
Max. Pressure: 125 psiMicrons: 5
Flow Rate: 8 gpmColor: Clear
With Gauge/Without Gauge: Without GaugeNumber of Cartridges Required: 1
Reduces: Dirt, RustCartridges Required: Mfr. No. AP110
Item: Water Filter SystemColor: Clear
Housing Material: PlasticIncludes: Mfr. No. AP110 Cartridge
Sub-Category: Direct Connect Cartridge Filter SystemsOverall Height: 14-3/16"
With Valve/Without Valve: With ValveCountry of Origin (subject to change): United States

Product Description

Water Filter System, Microns 5, Flow Rate 8 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Without Gauge, Application Point Of Entry, With Valve, Overall Height 14-3/16 In., Overall Width 4-9/16 In., Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Cartridges Required Mfr. No. AP110, Connection 3/4 In. NPT, Color Clear, Dirt, Rust Reduces, Housing Material Plastic, Includes Mfr. No. AP110 Cartridge

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.