Vintage Tub Faucet Body W/out Handle, Polished Chrome

  • Mfr # AET300-1

  • Zoro # G3914225


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Item Width (Inch)
5.94
UPC/CUPC Certified
true
Collection
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AET300-1
Zoro #
G3914225
UPC #
663370462887
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.94
Item Length (Inch)
8.75
Item Height (Inch)
9.13

Details

Finish
Polished Chrome
Item
Tub Faucet Body
ADA Compliant
false
Material
Brass
UPC/CUPC Certified
true
Collection
Vintage
Warranty
1
Prop 65 Label
true
Item Weight (lbs)
2.7
Low Lead Compliant
false
Share H&C Handle Item#
No Handle
DOE Certified
false
CEC Certified
false
Theme
Traditional

Description

The Aqua Vintage clawfoot tub faucet features a high gooseneck spout. The gooseneck spout allows for plenty of space for water to flow with its 4-1/2" spout reach and 9-1/8" spout height. Made from solid brass this tub faucet is durable is exceptionally designed and makes any interior feel complete. The faucet is 3-3/8" wall mount installation and fits snuggly in almost all environments. Available in polished chrome, polished brass, oil rubbed bronze and Brushed Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.