Adjustable Relief Valve, 1-1/2 In, 100 psi

AQUATROL| Zoro #: G0216964| Mfr #: 69E1-100

$268.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0216964 Mfr #: 69E1-100
Seat Material: BronzeTest Lever: No
Outlet Type: FNPTItem: Adjustable Relief Valve
Spring Material: 316 Stainless SteelBody Material: Bronze
Application: LiquidsDisc Material: Bronze
Temp. Range: 0 Degrees to 450 Degrees FPressure Range: 76 to 100 psi
Inlet Type: MNPTFactory Set Pressure: 100 psi
Outlet Size: 1-1/2"Inlet Size: 1-1/2"
Overall Height: 9-3/4"Country of Origin (subject to change): United States

Product Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 100 psi, Pressure Range 76 to 100 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.