Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 1-1/2 In, 150 psi

  • Zoro #: G0216982
  • Mfr #: 69E1-150
$283.76
  • Temp. Range: 0 Degrees to 450 Degrees F
  • Inlet Size: 1-1/2"
  • Factory Set Pressure: 150 psi
See full product details
This item ships free.

Aquatrol #69E1-150 Specifications

  • Zoro #: G0216982
  • Mfr #: 69E1-150
Temp. Range: 0 Degrees to 450 Degrees F Inlet Size: 1-1/2"
Factory Set Pressure: 150 psi Seat Material: Bronze
Application: Liquids Inlet Type: MNPT
Outlet Size: 1-1/2" Test Lever: No
Item: Adjustable Relief Valve Body Material: Bronze
Disc Material: Bronze Pressure Range: 126 to 150 psi
Overall Height: 9-3/4" Spring Material: 316 Stainless Steel
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 150 psi, Pressure Range 126 to 150 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69E1-150