Aquatrol
Adjustable Relief Valve, 1-1/2 In, 200 psi
Mfr # 69E1A1M2U1-200
Zoro # G0216991
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 50 psi 740FG1M1K1-50
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi 89E2A1M2K1-150
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 250 psi 88E2A1M1K1-250
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi 740DF1M2J1-40
- AQUATROL Sfty Vlv, 200 psi, 1 1/4 MNPT x 1 1/2 FNPT 560GF1M1A1-200
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi 88B2A1M1K1-175
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi 740EF1M2J1-15
- AQUATROL Safety Relief Valve, 3/4 x 1,150 psi 740DF1M1K1-150
- AQUATROL Sfty Vlv, 150 psi, 1/2 MNPTx3/4 FNPT Sries 741DC1M2J1-150
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi 69C1A1M2U1-125
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 50 psi 69E1A1M2U1-50
- Aquatrol Valves