PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adjustable Relief Valve, 1-1/2 In, 200 psi

AQUATROL| Zoro #: G0217472| Mfr #: 69E1S-200

$466.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 151 to 200 psiSpring Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0217472 Mfr #: 69E1S-200
Body Material: BronzePressure Range: 151 to 200 psi
Spring Material: 316 Stainless SteelOutlet Size: 1-1/2"
Disc Material: 316 Stainless SteelApplication: Liquids
Outlet Type: FNPTInlet Size: 1-1/2"
Item: Adjustable Relief ValveTemp. Range: 0 Degrees to 450 Degrees F
Test Lever: NoSeat Material: 316 Stainless Steel
Overall Height: 9-3/4"Factory Set Pressure: 200 psi
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 200 psi, Pressure Range 151 to 200 psi, Disc Material 316 Stainless Steel, Overall Height 9-3/4 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews