BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adjustable Relief Valve, 1-1/2 In, 250 psi

AQUATROL| Zoro #: G0217481| Mfr #: 69E1S-250

$465.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 1-1/2"Outlet Type: FNPTDisc Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0217481 Mfr #: 69E1S-250
Outlet Size: 1-1/2"Outlet Type: FNPT
Disc Material: 316 Stainless SteelOverall Height: 9-3/4"
Item: Adjustable Relief ValveInlet Size: 1-1/2"
Pressure Range: 201 to 250 psiSeat Material: 316 Stainless Steel
Temp. Range: 0 Degrees to 450 Degrees FInlet Type: MNPT
Test Lever: NoFactory Set Pressure: 250 psi
Body Material: BronzeApplication: Liquids
Spring Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 250 psi, Pressure Range 201 to 250 psi, Disc Material 316 Stainless Steel, Overall Height 9-3/4 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews