Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Relief Valve, 1-1/2 In, 30 psi

  • Zoro #: G0216937
  • Mfr #: 69E1-30
$283.76
  • Inlet Type: MNPT
  • Application: Liquids
  • Body Material: Bronze
See full product details
This item ships free.

Aquatrol #69E1-30 Specifications

  • Zoro #: G0216937
  • Mfr #: 69E1-30
Inlet Type: MNPT Application: Liquids
Body Material: Bronze Test Lever: No
Disc Material: Bronze Outlet Size: 1-1/2"
Spring Material: 316 Stainless Steel Seat Material: Bronze
Factory Set Pressure: 30 psi Overall Height: 9-3/4"
Inlet Size: 1-1/2" Pressure Range: 16 to 30 psi
Outlet Type: FNPT Item: Adjustable Relief Valve
Temp. Range: 0 Degrees to 450 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 30 psi, Pressure Range 16 to 30 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Aquatrol #69E1-30