Adjustable Relief Valve, 1-1/2 In, 50 psi

AQUATROL| Zoro #: G0217445| Mfr #: 69E1S-50

$466.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Item: Adjustable Relief Valve
Temp. Range: 0 Degrees to 450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0217445 Mfr #: 69E1S-50
Outlet Type: FNPTItem: Adjustable Relief Valve
Temp. Range: 0 Degrees to 450 Degrees FInlet Size: 1-1/2"
Body Material: BronzeFactory Set Pressure: 50 psi
Outlet Size: 1-1/2"Overall Height: 9-3/4"
Application: LiquidsPressure Range: 0 to 50 psi
Test Lever: NoSpring Material: 316 Stainless Steel
Disc Material: BronzeSeat Material: 316 Stainless Steel
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 50 psi, Pressure Range 0 to 50 psi, Disc Material Bronze, Overall Height 9-3/4 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews