Adjustable Relief Valve, 1-1/2 In, 600 psi

AQUATROL| Zoro #: G0217515| Mfr #: 69E1S-600

$465.52 /ea

This item ships free. Details.Standard ground shipping.
Outlet Type: FNPTItem: Adjustable Relief ValveTemp. Range: 0 Degrees to 450 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0217515 Mfr #: 69E1S-600
Outlet Type: FNPTItem: Adjustable Relief Valve
Temp. Range: 0 Degrees to 450 Degrees FInlet Size: 1-1/2"
Body Material: BronzeFactory Set Pressure: 600 psi
Outlet Size: 1-1/2"Overall Height: 9-3/4"
Application: LiquidsPressure Range: 401 to 600 psi
Test Lever: NoSpring Material: 316 Stainless Steel
Disc Material: 316 Stainless SteelSeat Material: 316 Stainless Steel
Inlet Type: MNPTCountry of Origin (subject to change): United States


Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 600 psi, Pressure Range 401 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 9-3/4 In., Application Liquids, Seat Material 316 Stainless Steel, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No