TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Adjustable Relief Valve, 1-1/4 In, 100 psi

AQUATROL| Zoro #: G0216867| Mfr #: 69D1-100

$222.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 1-1/4"Spring Material: 316 Stainless SteelOverall Height: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216867 Mfr #: 69D1-100
Outlet Size: 1-1/4"Spring Material: 316 Stainless Steel
Overall Height: 8-1/2"Disc Material: Bronze
Pressure Range: 76 to 100 psiSeat Material: Bronze
Item: Adjustable Relief ValveInlet Size: 1-1/4"
Inlet Type: MNPTOutlet Type: FNPT
Test Lever: NoFactory Set Pressure: 100 psi
Application: LiquidsBody Material: Bronze
Temp. Range: 0 Degrees to 450 Degrees FCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 100 psi, Pressure Range 76 to 100 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews