Adjustable Relief Valve, 1-1/4 In, 125 psi

AQUATROL| Zoro #: G0216876| Mfr #: 69D1-125

$242.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 101 to 125 psiSpring Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216876 Mfr #: 69D1-125
Body Material: BronzePressure Range: 101 to 125 psi
Spring Material: 316 Stainless SteelOutlet Size: 1-1/4"
Disc Material: BronzeApplication: Liquids
Outlet Type: FNPTInlet Size: 1-1/4"
Item: Adjustable Relief ValveTemp. Range: 0 Degrees to 450 Degrees F
Test Lever: NoSeat Material: Bronze
Overall Height: 8-1/2"Factory Set Pressure: 125 psi
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 125 psi, Pressure Range 101 to 125 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews