KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 1-1/4 In, 15 psi

AQUATROL| Zoro #: G0216824| Mfr #: 69D1-15

$210.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1-1/4"
Body Material: Bronze
Factory Set Pressure: 15 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216824 Mfr #: 69D1-15
Inlet Size: 1-1/4"Body Material: Bronze
Factory Set Pressure: 15 psiPressure Range: 0 to 15 psi
Overall Height: 8-1/2"Application: Liquids
Temp. Range: 0 Degrees to 450 Degrees FSeat Material: Bronze
Spring Material: 316 Stainless SteelInlet Type: MNPT
Outlet Type: FNPTOutlet Size: 1-1/4"
Item: Adjustable Relief ValveDisc Material: Bronze
Test Lever: NoCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 15 psi, Pressure Range 0 to 15 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews