KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 1-1/4 In, 150 psi

AQUATROL| Zoro #: G0216885| Mfr #: 69D1-150

$218.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1-1/4"
Disc Material: Bronze
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0216885 Mfr #: 69D1-150
Inlet Size: 1-1/4"Disc Material: Bronze
Body Material: BronzeFactory Set Pressure: 150 psi
Pressure Range: 126 to 150 psiOverall Height: 8-1/2"
Application: LiquidsTemp. Range: 0 Degrees to 450 Degrees F
Seat Material: BronzeSpring Material: 316 Stainless Steel
Inlet Type: MNPTOutlet Type: FNPT
Outlet Size: 1-1/4"Item: Adjustable Relief Valve
Test Lever: NoCountry of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 150 psi, Pressure Range 126 to 150 psi, Disc Material Bronze, Overall Height 8-1/2 In., Application Liquids, Seat Material Bronze, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No

Reviews